Fastenal Engineering

Our team of degreed engineers and quality lab technicians can provide the information and expertise you need to make the best possible fastener selection, usage, and design decisions. We were among the first in the industry to implement full product traceability (years before the Fastener Quality Act). We’ve been ISO quality registered since 1994, and we received our first A2LA lab accreditation in 1998. Today our tradition of quality continues with industry-leading systems.

Technical Expertise

Our knowledge of the industry standards, fastener technology, and fastener materials ensures an accurate and timely response to virtually any fastener related question.

Most fasteners are made to comply with one or more standards. The Fastenal Engineering & Design Support group are members of ASTM, ASME, and ISO and are actively involved in the development of standards. Some of the many organizations that write fastener standards are:



Quality

In addition to providing QC testing for Fastenal products, our in-house A2LA accredited lab is equipped to provide our customers with complete mechanical and chemical fastener analysis. Product testing is conducted to internationally recognized standards (including ASTM, SAE, ASME, ISO, and DIN) as well as customer required specifications.

Certified Locations:

  • Czech Republic
  • Holo-Krome
  • Shanghai
  • Malaysia
  • Taiwan
  • USA (Calibration)
  • USA (Mechanical)
  • Loves Park, IL (Mechanical)


Industry Certifications

As an ISO 9001:2008 manufacturer, we maintain full traceability of raw materials and stringent quality control during each phase of production. With multiple ISO/IEC 17025 accredited labs, millions of dollars in testing equipment, and some of the most experienced operators, engineers and quality personnel in the industry, we don’t just produce parts – we produce perfection.

Standards & Certifications

  • ISO 9001:2008 certified (all Fastenal Manufacturing locations)
  • 3 ISO/IEC 17025 labs within our manufacturing facilities (Winona, MN; Wallingford, CT; Modrice, Czech Rep.)
  • API-Q1 certified
  • AD 2000 – Merkblatt WO
  • Pressure Equipment Directive 97/23/EC
  • ISO/TS 1649 certified (cold forming)
  • TUV NORD certified
  • NQA-1 & 10CFR50 Appendix B compliant

Participation in 40+ Standards Committees

  • ASTM International: 26 Subcommittees
  • ASME: 18 Subcommittees
  • ISO: Head of Delegation, TC2 Fasteners
  • API: 11 Subcommittees
  • NACE International
  • AWHEM & SPE
  • SAE
  • ASM
  • RCSC


View all of Fastenal's Certifications